Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H
Mfr # WWG310250037512
Zoro # G1777912
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 3/8 in
- Material Carbon Steel
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 3/8 in H WWG310312037512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/8 in H WWG310187037512
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H WWG850500050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H WWG300250025072
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H WWG311000100036
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H WWG700500050072
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0050
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/2 in W, 1/2 in H WWG310500050072
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 4 mm W, 4 mm H WWG7004041000
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H WWG700875087536
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H M39270.033.0001
- Zoro Select Undersized Key Stock