Keystock, Under, 12 In L, 16 x 16mm

VALUE BRAND| Zoro #: G1985864| Mfr #: WWG311616305

$12.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985864 Mfr #: WWG311616305
Rockwell Hardness: B85Finish: Zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Size: 16 x 16mmMaterial: Medium Carbon Steel
Thickness Tolerance: -0.043mmLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 16 x 16mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64, 000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.