Keystock, Under, 12 In L, 16 x 16mm

VALUE BRAND| Zoro #: G1858464| Mfr #: WWG701616305

$62.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858464 Mfr #: WWG701616305
Length Tolerance: -0.005mmRockwell Hardness: B80
Finish: PlainItem: Key Stock
Material: A4 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Length: 12"
Thickness Tolerance: -0.043mmSize: 16 x 16mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 16 x 16mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.