Keystock, Under, 12 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G1688985| Mfr #: WWG700125012512

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B80
Length: 12"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688985 Mfr #: WWG700125012512
Rockwell Hardness: B80Length: 12"
Finish: PlainThickness Tolerance: -0.002"
Length Tolerance: -0.125"Type: Undersized
Size: 1/8 x 1/8"Item: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Tensile Strength (PSI): 35,000Application: Make Your Own Key
Country of Origin (subject to change): Taiwan

Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 1/8 x 1/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Reviews