20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Under, 12 In L, 18 x 18mm

VALUE BRAND| Zoro #: G0604003| Mfr #: WWG311818305

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604003 Mfr #: WWG311818305
Rockwell Hardness: B85Finish: Zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.062mmLength Tolerance: -0.005mm
Size: 18 x 18mmMaterial: Medium Carbon Steel
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 18 x 18mm, Thickness Tolerance -0.062mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.