JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 2 x 2 In

VALUE BRAND| Zoro #: G0566273| Mfr #: WWG312000200012

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566273 Mfr #: WWG312000200012
Length Tolerance: -0.125"Type: Undersized
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Material: Low carbon steelRockwell Hardness: B85
Features: MagneticItem: Key Stock
Thickness Tolerance: -0.004"Size: 2 x 2"
Length: 12"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 2 x 2 In, -0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.