Keystock, Under, 12 In L, 2 x 2mm

VALUE BRAND| Zoro #: G1552302| Mfr #: WWG800202305

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552302 Mfr #: WWG800202305
Rockwell Hardness: B95Type: Undersized
Finish: PlainApplication: Make Your Own Key
Features: Mildly MagneticItem: Key Stock
Material: 316 stainless steelTensile Strength (PSI): 35, 000
Thickness Tolerance: -0.025mmLength Tolerance: -0.005mm
Size: 2 x 2mmLength: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 2 x 2mm, -0.025mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.