Keystock, Under, 12 In L, 20 x 20mm

VALUE BRAND| Zoro #: G1562574| Mfr #: WWG312020305

$17.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562574 Mfr #: WWG312020305
Finish: ZincRockwell Hardness: B85
Length: 12"Tensile Strength (PSI): 64, 000
Type: UndersizedFeatures: Magnetic
Item: Key StockApplication: Make Your Own Key
Length Tolerance: -0.005mmSize: 20 x 20mm
Material: Medium Carbon SteelThickness Tolerance: -0.052mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 20 x 20mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.