Keystock, Under, 12 In L, 25 x 25mm

VALUE BRAND| Zoro #: G1644246| Mfr #: WWG312525305

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Magnetic
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1644246 Mfr #: WWG312525305
Features: MagneticTensile Strength (PSI): 64, 000
Item: Key StockRockwell Hardness: B85
Length Tolerance: -0.005mmApplication: Make Your Own Key
Size: 25 x 25mmMaterial: Medium Carbon Steel
Length: 12"Finish: zinc
Thickness Tolerance: -0.052mmType: Undersized
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 25 x 25mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews