Keystock, Under, 12 In L, 25 x 28mm

VALUE BRAND| Zoro #: G1371815| Mfr #: WWG312825305

$42.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371815 Mfr #: WWG312825305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.052mmType: Undersized
Size: 25 x 28mmMaterial: Medium Carbon Steel
Length: 12"Finish: Zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 25 x 28mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.