JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Under, 12 In L, 3/16 x 1/2

VALUE BRAND| Zoro #: G0837462| Mfr #: WWG700187050012

$8.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837462 Mfr #: WWG700187050012
Finish: PlainFeatures: Mildly Magnetic
Material: 18-8 Stainless SteelApplication: Make Your Own Key
Item: Key StockThickness Tolerance: -0.003"
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: UndersizedTensile Strength (PSI): 35, 000
Size: 3/16 x 1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 3/16 x 1/2 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.