20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Under, 12 In L, 3/16 x 1/4

VALUE BRAND| Zoro #: G2063293| Mfr #: WWG700187025012

$7.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063293 Mfr #: WWG700187025012
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Size: 3/16 x 1/4"
Thickness Tolerance: -0.003"Length: 12"
Length Tolerance: -0.125"Rockwell Hardness: B80
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 3/16 x 1/4 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.