20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Keystock, Under, 12 In L, 3/16x3/16

VALUE BRAND| Zoro #: G0553271| Mfr #: WWG800187018712

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553271 Mfr #: WWG800187018712
Rockwell Hardness: B95Finish: Plain
Item: Key StockMaterial: 316 stainless steel
Features: Mildly MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 35, 000
Size: 3/16 x 3/16"Length: 12"
Thickness Tolerance: -0.002"Length Tolerance: -0.125"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 12 In, 3/16 x 3/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.