Keystock, Under, 12 In L, 3/16x3/16

VALUE BRAND| Zoro #: G1492671| Mfr #: WWG850187018712

$9.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492671 Mfr #: WWG850187018712
Features: Mildly MagneticThickness Tolerance: -0.002"
Tensile Strength (PSI): 40, 000Finish: Plain
Length Tolerance: -0.125"Item: Key Stock
Length: 12"Application: Make Your Own Key
Type: UndersizedMaterial: 416 Stainless Steel
Rockwell Hardness: B90Size: 3/16 x 3/16"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, 416 Stainless Steel, Plain Finish, Length 12 In, 3/16 x 3/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 40,000 PSI, Rockwell Hardness B90, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.