Keystock, Under, 12 In L, 3/4 x 3/4

VALUE BRAND| Zoro #: G2384952| Mfr #: WWG550750075012

$30.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384952 Mfr #: WWG550750075012
Item: Key StockLength Tolerance: -0.125"
Tensile Strength (PSI): 140, 000Finish: Plain
Rockwell Hardness: BHN 194Application: Make Your Own Key
Features: MagneticMaterial: High Carbon Steel
Length: 12"Type: Undersized
Thickness Tolerance: -0.002"Size: 3/4 x 3/4"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, High Carbon Steel, Plain Finish, Length 12 In, 3/4 x 3/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 140,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key
Save 15%. Sign up for Z-mail.