KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 3/4 x 3/4

VALUE BRAND| Zoro #: G1576093| Mfr #: WWG850750075012

$52.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576093 Mfr #: WWG850750075012
Type: UndersizedLength: 12"
Rockwell Hardness: B90Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 3/4 x 3/4"Tensile Strength (PSI): 40,000
Material: 416 Stainless SteelLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, 416 Stainless Steel, Plain Finish, Length 12 In, 3/4 x 3/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 40,000 PSI, Rockwell Hardness B90, Mildly Magnetic, Make Your Own Key

Reviews