Keystock, Under, 12 In L, 3/8 x 1/2

VALUE BRAND| Zoro #: G1270936| Mfr #: WWG310375050012

$3.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270936 Mfr #: WWG310375050012
Rockwell Hardness: B85Finish: Zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Material: Low Carbon SteelThickness Tolerance: -0.003"
Length Tolerance: -0.125"Size: 3/8 x 1/2"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/8 x 1/2 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.