Keystock, Under, 12 In L, 3/8 x 3/8

VALUE BRAND| Zoro #: G1900814| Mfr #: WWG550375037512

$6.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900814 Mfr #: WWG550375037512
Tensile Strength (PSI): 140, 000Length: 12"
Rockwell Hardness: BHN 194Material: High Carbon Steel
Finish: PlainLength Tolerance: -0.125"
Features: MagneticApplication: Make Your Own Key
Item: Key StockType: Undersized
Thickness Tolerance: -0.002"Size: 3/8 x 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, High Carbon Steel, Plain Finish, Length 12 In, 3/8 x 3/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 140,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key
Save 15%. Sign up for Z-mail.