JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 3/8 x 5/8

VALUE BRAND| Zoro #: G1090826| Mfr #: WWG310375062512

$3.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090826 Mfr #: WWG310375062512
Length Tolerance: -0.125"Application: Make Your Own Key
Rockwell Hardness: B85Item: Key Stock
Features: MagneticMaterial: Low Carbon Steel
Tensile Strength (PSI): 64, 000Type: Undersized
Thickness Tolerance: -0.003"Size: 3/8 x 5/8"
Length: 12"Finish: Zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/8 x 5/8 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.