JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 4 x 4mm

VALUE BRAND| Zoro #: G1190524| Mfr #: WWG700404305

$7.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190524 Mfr #: WWG700404305
Features: Mildly MagneticLength Tolerance: -0.005mm
Tensile Strength (PSI): 35, 000Type: Undersized
Item: Key StockLength: 12"
Material: A4 Stainless SteelFinish: Plain
Rockwell Hardness: B80Application: Make Your Own Key
Size: 4 x 4mmThickness Tolerance: -0.030mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 4 x 4mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.