KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 5 x 5mm

VALUE BRAND| Zoro #: G1032114| Mfr #: WWG800505305

$9.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032114 Mfr #: WWG800505305
Type: UndersizedLength: 12"
Rockwell Hardness: B95Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.030mm
Size: 5 x 5mmTensile Strength (PSI): 35,000
Material: 316 stainless steelLength Tolerance: -0.005mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 5 x 5mm, -0.030mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Reviews