Keystock, Under, 12 In L, 5/16 x 5/8

VALUE BRAND| Zoro #: G1164274| Mfr #: WWG310312062512

$5.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164274 Mfr #: WWG310312062512
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: -0.003"Application: Make Your Own Key
Size: 5/16 x 5/8"Type: Undersized
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 5/16 x 5/8 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews