Keystock, Under, 12 In L, 5/16x5/16

VALUE BRAND| Zoro #: G1739227| Mfr #: WWG800312031212

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739227 Mfr #: WWG800312031212
Length Tolerance: -0.125"Rockwell Hardness: B95
Finish: PlainItem: Key Stock
Material: 316 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Size: 5/16 x 5/16"
Length: 12"Thickness Tolerance: -0.002"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 12 In, 5/16 x 5/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.