Keystock, Under, 12 In L, 5/8 x 3/4

VALUE BRAND| Zoro #: G2216584| Mfr #: WWG700625075012

$35.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216584 Mfr #: WWG700625075012
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 35, 000
Size: 5/8 x 3/4"Length: 12"
Thickness Tolerance: -0.003"Length Tolerance: -0.125"
Rockwell Hardness: B80Type: Undersized
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 5/8 x 3/4 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.