Keystock, Under, 12 In L, 5/8 x 5/8

VALUE BRAND| Zoro #: G1851236| Mfr #: 147103

$28.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851236 Mfr #: 147103
Rockwell Hardness: 68F-80BFinish: Plain
Item: Key StockLength: 12"
Material: BrassFeatures: Non-Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 108-150Thickness Tolerance: -0.002"
Length Tolerance: -0.125"Size: 5/8 x 5/8"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Brass, Plain Finish, Length 12 In, 5/8 x 5/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 49-68 ksi PSI, Rockwell Hardness 68F-80B, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.