Keystock, Under, 12 In L, 5/8 x 5/8

VALUE BRAND| Zoro #: G1118397| Mfr #: WWG550625062512

$20.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118397 Mfr #: WWG550625062512
Length Tolerance: -0.125"Rockwell Hardness: BHN 194
Finish: PlainItem: Key Stock
Length: 12"Material: High Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 140, 000
Thickness Tolerance: -0.002"Size: 5/8 x 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, High Carbon Steel, Plain Finish, Length 12 In, 5/8 x 5/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 140, 000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.