Keystock, Under, 12 In L, 5/8 x 5/8

VALUE BRAND| Zoro #: G1254321| Mfr #: WWG850625062512

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254321 Mfr #: WWG850625062512
Length Tolerance: -0.125"Rockwell Hardness: B90
Finish: PlainThickness Tolerance: -0.002"
Item: Key StockLength: 12"
Material: 416 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 40, 000Size: 5/8 x 5/8"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 416 Stainless Steel, Plain Finish, Length 12 In, 5/8 x 5/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 40,000 PSI, Rockwell Hardness B90, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.