Keystock, Under, 12 In L, 7 x 18mm

VALUE BRAND| Zoro #: G1112851| Mfr #: WWG311807305

$12.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112851 Mfr #: WWG311807305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.043mmType: Undersized
Size: 7 x 18mmMaterial: Medium Carbon Steel
Length: 12"Finish: Zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 7 x 18mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64, 000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.