Keystock, Under, 12 In L, 7 x 7mm

VALUE BRAND| Zoro #: G1237591| Mfr #: WWG700707305

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237591 Mfr #: WWG700707305
Length Tolerance: -0.005mmRockwell Hardness: B80
Finish: PlainItem: Key Stock
Length: 12"Material: A4 Stainless Steel
Features: Mildly MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 35, 000
Thickness Tolerance: -0.036mmSize: 7 x 7mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 7 x 7mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35, 000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.