Keystock, Under, 12 In L, 7 x 7mm

VALUE BRAND| Zoro #: G2367057| Mfr #: WWG800707305

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367057 Mfr #: WWG800707305
Features: Mildly MagneticType: Undersized
Material: 316 Stainless SteelFinish: Plain
Item: Key StockApplication: Make Your Own Key
Rockwell Hardness: B95Tensile Strength (PSI): 35, 000
Length: 12"Thickness Tolerance: -0.030mm
Length Tolerance: -0.005mmSize: 7 x 7mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 7 x 7mm, -0.030mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.