KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 7 x 8mm

VALUE BRAND| Zoro #: G0798497| Mfr #: WWG310807305

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798497 Mfr #: WWG310807305
Type: UndersizedLength: 12"
Rockwell Hardness: B85Item: Key Stock
Finish: zincFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.037mm
Size: 7 x 8mmTensile Strength (PSI): 64,000
Material: Medium Carbon SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 7 x 8mm, Thickness Tolerance -0.037mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Reviews