Keystock, Under, 12 In L, 7/16x7/16

VALUE BRAND| Zoro #: G1781491| Mfr #: WWG310437043712

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781491 Mfr #: WWG310437043712
Rockwell Hardness: B85Finish: Zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Size: 7/16 x 7/16"Material: Low Carbon Steel
Thickness Tolerance: -0.002"Length Tolerance: -0.125"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 7/16 x 7/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.