KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 7/16x7/16

VALUE BRAND| Zoro #: G0395507| Mfr #: WWG550437043712

$11.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Bilateral Tolerance
Length: 12"
Rockwell Hardness: BHN 194
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395507 Mfr #: WWG550437043712
Type: Bilateral ToleranceLength: 12"
Rockwell Hardness: BHN 194Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 7/16 x 7/16"Tensile Strength (PSI): 140,000
Material: High Carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): China

Description

Key Stock, Undersized, High Carbon Steel, Plain Finish, Length 12 In, 7/16 x 7/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 140,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key

Reviews