Keystock, Under, 12 In L, 8 x 10mm

VALUE BRAND| Zoro #: G0852117| Mfr #: WWG701008305

$21.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852117 Mfr #: WWG701008305
Application: Make Your Own KeyRockwell Hardness: B80
Finish: PlainLength: 12"
Type: UndersizedLength Tolerance: -0.005mm
Tensile Strength (PSI): 35, 000Material: A4 Stainless Steel
Features: Mildly MagneticItem: Key Stock
Thickness Tolerance: -0.036mmSize: 8 x 10mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 8 x 10mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.