Keystock, Under, 12 In L, 8 x 12mm

VALUE BRAND| Zoro #: G1549335| Mfr #: WWG311208305

$5.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549335 Mfr #: WWG311208305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Size: 8 x 12mmMaterial: Medium Carbon Steel
Length: 12"Finish: Zinc
Thickness Tolerance: -0.043mmType: Undersized
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 8 x 12mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.