Keystock, Under, 12 In L, 8 x 12mm

VALUE BRAND| Zoro #: G1000334| Mfr #: WWG701208305

$44.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Mildly Magnetic
Length: 12"
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000334 Mfr #: WWG701208305
Features: Mildly MagneticLength: 12"
Rockwell Hardness: B80Material: A4 Stainless Steel
Thickness Tolerance: -0.036mmApplication: Make Your Own Key
Size: 8 x 12mmType: Undersized
Length Tolerance: -0.005mmFinish: Plain
Tensile Strength (PSI): 35,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 8 x 12mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Reviews