JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 8 x 8mm

VALUE BRAND| Zoro #: G2166437| Mfr #: WWG800808305

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166437 Mfr #: WWG800808305
Type: UndersizedFinish: Plain
Material: 316 stainless steelItem: Key Stock
Tensile Strength (PSI): 35, 000Features: Mildly Magnetic
Application: Make Your Own KeyRockwell Hardness: B95
Thickness Tolerance: -0.030mmLength Tolerance: -0.005mm
Size: 8 x 8mmLength: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 8 x 8mm, -0.030mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.