JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 9 x 22mm

VALUE BRAND| Zoro #: G0585121| Mfr #: WWG312209305

$16.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585121 Mfr #: WWG312209305
Application: Make Your Own KeyLength Tolerance: -0.005mm
Features: MagneticRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Item: Key Stock
Thickness Tolerance: -0.052mmType: Undersized
Size: 9 x 22mmMaterial: Medium Carbon Steel
Length: 12"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 9 x 22mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.