JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Under, 12In L, 1 3/4x1 3/4

VALUE BRAND| Zoro #: G0577674| Mfr #: WWG311750175012

$39.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577674 Mfr #: WWG311750175012
Item: Key StockApplication: Make Your Own Key
Features: MagneticType: Undersized
Tensile Strength (PSI): 64, 000Rockwell Hardness: B85
Length Tolerance: -0.125"Material: Low carbon steel
Thickness Tolerance: -0.004"Size: 1-3/4 x 1-3/4"
Length: 12"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 3/4 x 1 3/4 In, -0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.