Keystock, Under, 1/2x1/2 In, 36 In L

VALUE BRAND| Zoro #: G1846941| Mfr #: WWG310500050036

$9.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846941 Mfr #: WWG310500050036
Rockwell Hardness: B86Item: Key Stock
Material: Low Carbon SteelApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 70, 000
Size: 1/2 x 1/2"Length: 36"
Finish: ZincFeatures: Corrosion Resistant
Thickness Tolerance: 0.0002"Length Tolerance: -0.125
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Size 1/2 x 1/2 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 70, 000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.