Keystock, Under, 1/2x1/2 In, 72 In L

VALUE BRAND| Zoro #: G0703351| Mfr #: WWG700500050072

$52.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Mildly Magnetic
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0703351 Mfr #: WWG700500050072
Item: Key StockApplication: Make Your Own Key
Finish: PlainFeatures: Mildly Magnetic
Material: 18-8 Stainless SteelSize: 1/2 x 1/2"
Length: 72"Length Tolerance: +/-0.250"
Rockwell Hardness: B86Type: Undersized
Tensile Strength (PSI): 70, 000Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Finish Plain, Length 72 In., Size 1/2 x 1/2 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews