Keystock, Under, 1/4x1/4 In, 72 In L

VALUE BRAND| Zoro #: G1198434| Mfr #: WWG300250025072

$5.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: -
Length: 72"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198434 Mfr #: WWG300250025072
Features: -Length: 72"
Rockwell Hardness: B86Material: Low carbon steel
Thickness Tolerance: -Application: Make Your Own Key
Size: 1/4 x 1/4"Type: Undersized
Length Tolerance: +/-0.250"Finish: Plain
Tensile Strength (PSI): 70,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 1/4 x 1/4 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Reviews