KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 1/4x1/4 In, 72 In L

VALUE BRAND| Zoro #: G0408816| Mfr #: WWG310250025072

$8.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 72"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408816 Mfr #: WWG310250025072
Type: UndersizedLength: 72"
Rockwell Hardness: B86Item: Key Stock
Finish: zincFeatures: Corrosion Resistant
Application: Make Your Own KeyThickness Tolerance: 0.0002"
Size: 1/4 x 1/4"Tensile Strength (PSI): 70,000
Material: Low carbon steelLength Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 1/4 x 1/4 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Reviews