JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Under, 1m L, 12 x 12mm

VALUE BRAND| Zoro #: G1187094| Mfr #: WWG3012121000

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187094 Mfr #: WWG3012121000
Item: Key StockType: Undersized
Finish: PlainTensile Strength (PSI): 64, 000
Material: Medium Carbon SteelApplication: Make Your Own Key
Rockwell Hardness: B85Features: Magnetic
Length Tolerance: -0.005mmLength: 1m
Thickness Tolerance: -0.043mmSize: 12 x 12mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 12 x 12mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.