Keystock, Under, 1m L, 12 x 20mm

VALUE BRAND| Zoro #: G2123116| Mfr #: WWG3020121000

$24.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123116 Mfr #: WWG3020121000
Length Tolerance: -0.005mmRockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 1mMaterial: Medium Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.052mmSize: 12 x 20mm
Country of Origin (subject to change): India

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 12 x 20mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.