Keystock, Under, 1m L, 14 x 22mm

VALUE BRAND| Zoro #: G1175605| Mfr #: WWG3022141000

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175605 Mfr #: WWG3022141000
Item: Key StockApplication: Make Your Own Key
Type: UndersizedThickness Tolerance: -0.052mm
Length Tolerance: -0.005mmRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 14 x 22mm
Material: Medium Carbon SteelLength: 1m
Finish: PlainFeatures: Magnetic
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 14 x 22mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.