KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 1m L, 14 x 25mm

VALUE BRAND| Zoro #: G1096645| Mfr #: WWG3025141000

$51.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 1m
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096645 Mfr #: WWG3025141000
Type: UndersizedLength: 1m
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.052mm
Size: 14 x 25mmTensile Strength (PSI): 64,000
Material: Medium Carbon SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 14 x 25mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Reviews