KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 1m L, 18 x 32mm

VALUE BRAND| Zoro #: G1888582| Mfr #: WWG3032181000

$115.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 1m
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888582 Mfr #: WWG3032181000
Type: UndersizedLength: 1m
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.062mm
Size: 18 x 32mmTensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Metric, Low Carbon Steel, Plain Finish, Length 1 M, 32 x 18mm, -0.062mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews