20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Keystock, Under, 1m L, 20 x 20mm

VALUE BRAND| Zoro #: G0355327| Mfr #: WWG3020201000

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355327 Mfr #: WWG3020201000
Item: Key StockApplication: Make Your Own Key
Type: UndersizedFinish: Plain
Features: MagneticThickness Tolerance: -0.052mm
Length Tolerance: -0.005mmRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 20 x 20mm
Material: Low Carbon SteelLength: 1m
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Metric, Low Carbon Steel, Plain Finish, Length 1 M, 20 x 20mm, -0.052mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.