LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keystock, Under, 1m L, 20 x 36mm

VALUE BRAND| Zoro #: G0606541| Mfr #: WWG3036201000

$89.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606541 Mfr #: WWG3036201000
Application: Make Your Own KeyItem: Key Stock
Type: UndersizedThickness Tolerance: -0.062mm
Length Tolerance: -0.005mmRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 20 x 36mm
Material: Low carbon steelLength: 1m
Finish: PlainFeatures: Magnetic
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Metric, Low Carbon Steel, Plain Finish, Length 1 M, 36 x 20mm, -0.062mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.